3M 908625 DOUBLE COATED PAPER TAPE WHITE 25MMX50M 0.19MM


3M™ Double Coated Paper Tape 9086

References
3m:908625
rubix:235A6980
manufacturer :7000071743
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
See all Specifications

Product details : 3M 908625 DOUBLE COATED PAPER TAPE WHITE 25MMX50M 0.19MM


Tear 3M™ High Performance Double Coated Tape 9086 by hand and handle with ease due to its conformability. Our tape is a double coated tape with Adhesive 375, tissue carrier, translucent in colour on a white paper liner with black 3M logo. It bonds immediately, has high tack and quick stick to a wide variety of materials or surfaces.
3M™ High Performance Double Coated Tape 9086 is a 190µm Double coated tape with Adhesive 375, tissue carrier, translucent in color on a white paper liner with black 3M logo

Strengths

190µm, thick double coated tape with tissue carrier. Hand tearable, conformable and easy handling. Paper liner.;Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape. High peel and shear strength, and resi;Tear easily by hand and handles with ease due to its conformability;Get versatility, cost effectiveness and multiple applications across many industries;Tissue carrier allows for use in hand dispenser

Applications

190 µm, thick double coated tape with tissue carrier, paper liner. Hand tearable, high tack and strength, conformable and easy handling;Solvent resistant, high peel and shear strength;Get versatility, cost effectiveness and apply for multiple applications across many industries

Technical specifications


Attributes
Package weight401 g
Width25 mm
Length50 m
Thickness0.19 mm
Tape typedouble-sided tape
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
  • Usually arrives within 14 working days