References
3M:4936P19
Rubix:395A4748
Manufacturer :7000072386

Technical specifications
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Material | densified kraft paper (liner), acrylic (adhesive) |
Product details : 3M VHB TAPE 4936P GREY 19 MM X 33 M 0.6 MM
Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminium, stainless steel, galvanized steel, composites, plastics, acrylic, polycarbonate, ABS and painted or sealed wood and concrete. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, construction, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications.
Recommended Applications: Decorative material and trim, Nameplates and logos; Electronic displays; Panel to frame; Stiffener to panel
3M™ VHB™ Tape 4936 belongs to the 4941 family of 3M™ VHB™ Tapes. It utilizes a multi purpose acrylic adhesive on both sides of a conformable foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to metals, glass and other medium to high surface energy materials. Further, it offers a good plastiziser resistance. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels.
An Unconventional Foam Tape
We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one o
Recommended Applications: Decorative material and trim, Nameplates and logos; Electronic displays; Panel to frame; Stiffener to panel
3M™ VHB™ Tape 4936 belongs to the 4941 family of 3M™ VHB™ Tapes. It utilizes a multi purpose acrylic adhesive on both sides of a conformable foam core. The combination of strength, conformability and adhesion makes this family one of the most capable and well rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to metals, glass and other medium to high surface energy materials. Further, it offers a good plastiziser resistance. Applications for this tape include stiffener bonding, sealing polycarbonate lens over LCD, windows to painted control panels and mounting vinyl wiring ducts and conduit channels.
An Unconventional Foam Tape
We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one o
Dream, Design, Deliver with our 3M™ VHB™ Tape 4936. It is a grey, 0.6 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a board variety of high and medium surface energy substrates and offers a good plastiziser resistance.
Strengths
Grey, 0.6 mm, acrylic adhesive with a conformable, acrylic foam core|| Grey, 0.64 mm, acrylic adhesive with a conformable, acrylic foam core;Offers a good plastisiser resistance|| Offers a good plastisiser resistance;Strong and durable bonds to a wide variety of high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS|| Strong and durable bonds to a wide variety of high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS;Superior outdoor performance, UV and solvent resistance|| Superior outdoor performance, UV and solvent resistance;High aging resistance|| High aging resistance;Creates a permanent seal against water, moisture and more|| Creates a permanent seal against water, moisture and more;High dynamic stress absorption reduces vibration and impact stress|| High dynamic stress absorption reduces vibration and impact stress;Eliminate drilling, grinding, refinishing, screwing, welding and clean-up|| Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;Allows the use of thinner, lighter weight and dissimilar materials|| Offers a good plastiziser resistance.;Designed for indoor and outdoor use
Applications
Bond panel to frame;Bond stiffener to panel;Bond of decorative material, trim, attachments;Bond of nameplates, logos and signs;Bond electronic displays;Bond lens window to housing
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84x268x282 mm |
|---|---|
| Package weight | 1772 g |
| Width | 19 mm |
| Length | 33 m |
| Material | densified kraft paper (liner), acrylic (adhesive) |
| Thickness | 0.6 mm |
| Colour | grey |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 86.64 excl. VAT
/ Each
£ 103.97 incl. VAT
- Delivery usually within ( 16 ) days