3M DUAL LOCK FASTENER SJ355D CF MINI REF 345184518 BLACK 25MMX5M

3M DUAL LOCK CLICKBAND 7100297488 SJ355DCF 25MMx5M 4/CV

See technical information
References
3M:7100297488
Rubix:395A4818
Manufacturer :7100297488
EAN:4064035089672
brand logo
Technical specifications
Width25 mm
Length5 m
Materialpolyolefin (backing), acrylic (adhesive)
See all Specifications

Product details : 3M DUAL LOCK FASTENER SJ355D CF MINI REF 345184518 BLACK 25MMX5M


Simplicity UnlockedDurable and secure, 3M™ Dual Lock™ Resealable Velcro SJ3550CF has exceptional strength due to its interlocking mushroom-shaped heads (40 leg density per square cm), which offer up to 5x the tensile strength of typical Velcro products. We designed this fastener with a clear, acrylic tape protected by a removable film liner. This tough, pressure-sensitive tape has a strong, durable bond that is heat, chemical and UV resistant. With 3M™ Dual Lock™ Resealable Click Tape SJ3550CF, no drilling, screwing or sewing tools are required, ensuring quick installation.Design Flexibility3M™ Dual Lock™ Resealable Click Tape SJ3550CF consists of interlocking mushroom-shaped heads that easily slide over each other, allowing parts to be positioned before being snapped together. This fastening process provides a durable fastener and allows for quick product assembly with great design flexibility. Our resealable click tape can also be used with different leg densities for different levels of strength and system performance.3M™ Dual Lock™ Resealable click tape makes an audible click when it engages, confirming the attachment's closure. To disengage, simply pull the pieces apart by hand. Our snap tape retains its strength over multiple attachments and detachments. A lightweight alternative to metal fasteners, this product remains hidden under surfaces and does not affect the integrity of your material, providing aesthetic enhancements and design flexibility.Hundreds of new fasteners with one clickWhen two pieces of 3M™ Dual Lock™ Resealable Click Tape fit together, the legs bend and the mushroom heads slide past each other. After passing the opposite fitting piece, the legs snap back into their original position and the opposite mushroom heads interlock. These fasteners can provide high tensile strength, but can be opened by simply pushing or pulling the fastener open. This product is well suited for many indoor and outdoor applications where a strong and versatile resealable fastener system is required.Delivers long-lasting performanceNot all design requirements are easily met, but you can simplify your fasteners. If you need a strong, reliable but removable fastener or bond, 3M™ Dual Lock™ Resealable Snap Tape is the simple alternative to traditional fasteners such as screws, nuts or bolts.
3M™ Dual Lock™ Resealable Snap Tape SJ3550CF is the simple alternative to traditional fasteners such as screws, nuts or bolts. It is designed to provide a durable, resealable fastening solution that adheres to a variety of substrates, including metals, glass and plastics such as acrylic, polycarbonate and ABS. This snap tape gives the adhesive a black appearance.

Strengths

Black, interlocking mushroom-shaped heads (40 leg density per cm²) provide a strong, reliable and durable fastener that can be opened and closed multiple times;Sizes with Type 26, Type 40 or Type 62 stem densities to provide different strength combinations;The transparent acrylic tape adheres to numerous substrates, including metals, glass and plastics such as acrylic, polycarbonate and ABS.;Strong fastener secures with an audible click, confirming the fastener;An alternative to screws and bolts, this hidden fastener provides a snug fit and a smooth aesthetic appearance;Features good heat resistance of 104°C;Suitable for indoor and outdoor use

Applications

Access panels

Technical specifications


Attributes
Width25 mm
Length5 m
Materialpolyolefin (backing), acrylic (adhesive)
Thickness1.1 mm
Colourblack
Tape typefoam tape
Show UNSPSC/ECL@SS
£ 128.68 excl. VAT
/ Each
£ 154.42 incl. VAT
  • Delivery usually within ( 16 ) days