Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
TESA 64621-00003-00 DOUBLE SIDED TAPE 19MMX50MTR
TESA 64621-00003-00 DOUBLE SIDED TAPE 19MMX50MTR
Clear double-sided adhesive 64621
References
tesa:
64621-00003-00
rubix:
234A3775
ean:
4005800199691
Technical specifications
Width
19
mm
Length
50
m
See all Specifications
Product details
Technical specifications
Product details : TESA 64621-00003-00 DOUBLE SIDED TAPE 19MMX50MTR
tesa® 64621 is a transparent double-sided self-adhesive tape consisting of a PP-carrier and a synthetic rubber adhesive mass system (hotmelt).
With the hotmelt adhesive, tesa® 64621 is solvent free and offers a very high tack.
tesa® 64621 is protected by a siliconized paper liner.
Applications
* General purpose fixing tape
* Self-adhesive mounting of decorative and packaging materials
* Bonding of foils, fabrics, paper and plastic materials
Technical specifications
Attributes
Logistic Weight
5233,53
g
Width
19
mm
Length
50
m
Thickness
0.09
mm
Colour
colourless
Tape type
double-sided tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.86
excl. VAT
/
Each
£
3.43
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ULTRATAPE HAZARD TAPE BLK/YELL 75MM X 33M 00227533BY
3M 764IR50IW GENERAL PURPOSE VINYL TAPE RED 50MMX33M
3M 4255055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.12MM
TESA 4287 PV10 66M 19MM ORANGE 04287-00338-10
TESA 4651X25MM TAPE 4651 25MM BLACK
TESA 7078 18M 9MM BLACK 07078-00008-24
TESA 51571-00000-00 DOUBLE SIDED TAPE 19MMX50M
TESA 4952 50M 12MM WHITE 04952-00531-00
TESA 04657-00115-00 HIGH TEMP DUCT TAPE 50MMX50MTR GREY EACH
TESA 4651 50M 38MM BLUE 04651-00517-00
TESA 51570-00006-00 DOUBLESIDED NONWOVEN 51570-50MX19MM
3M 80320 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 12MMX20M
3M BMC 950 TAPE 65MM X 55M (F3-178)
3M 7100260280 GENERAL PURPOSE VINYL TAPE 764, GREEN, 50 MM X 33 M
3M DOUBLE COATED URETHANE FOAM TAPE 4026 WHITE 19 MM X 33 M 1.6 MM