ADVANCE AT6550 40 MICRON FOIL TAPE 50MM X 45M GREY 227020


AT500

References
advance tapes:AT6550 50MMX45M
rubix:1256767
manufacturer :227020
brand logo
brand logo
Technical specifications
Width50 mm
Length45 m
See all Specifications

Product details : ADVANCE AT6550 40 MICRON FOIL TAPE 50MM X 45M GREY 227020


40 micron aluminium foil, coated one side with an acrylic pressure sensitive adhesive and backed with a strong polythene coated release paper. Flame retardant, UV resistant and temperature resistant from -20 to +110°C. Conforms to BS 476 part 6 and part 7 category 1. Roll width 50mm x 33m long.

Technical specifications


Attributes
Width50 mm
Length45 m
MaterialAluminium Foil;Dispersion Acrylic
Thickness0.04 mm
ColourOther
Show UNSPSC/ECL@SS
£ 8.68 excl. VAT
/ Each
£ 10.42 incl. VAT
  • Usually arrives within 14 working days