AMBERSIL 30298 MULTI-PURPOSE METAL PRIMER (400ML)
Aerosol Zinc Primer
See technical informationSee documentsReferences
Ambersil:30298
Rubix:2579852
Documents
Product details : AMBERSIL 30298 MULTI-PURPOSE METAL PRIMER (400ML)
ZINC PRIMER is a zinc phosphate based, fast drying protective primer
for metal surfaces. Formulated with modified alkyd resins, zinc
phosphate and other anti-corrosion pigments. Ambersil Zinc Primer
fights rust and gives longer lasting interior and exterior corrosion
resistance to topcoats.
for metal surfaces. Formulated with modified alkyd resins, zinc
phosphate and other anti-corrosion pigments. Ambersil Zinc Primer
fights rust and gives longer lasting interior and exterior corrosion
resistance to topcoats.
Strengths
Ensures better topcoat adhesion and coverage
Retains topcoat colour brilliance
Grey colour is suitable even for light topcoat colours
Repaintable with all one-component paints, after 1 hour drying time
Slows down rust by inhibition and complex building
Saves pre-paint time by quickly filling hairline cracks and slight imperfections
Fast drying
Strong adhesion on degreased, bare metal surfaces. Surface preparation (e.g. by abrasion) may be needed for oxidised or galvanised surfaces
Totally lead and chromate free
No chlorinated and no aromatic solvents
Aerosols use dimethylether (DME) propellant for controlled application and film properties
Retains topcoat colour brilliance
Grey colour is suitable even for light topcoat colours
Repaintable with all one-component paints, after 1 hour drying time
Slows down rust by inhibition and complex building
Saves pre-paint time by quickly filling hairline cracks and slight imperfections
Fast drying
Strong adhesion on degreased, bare metal surfaces. Surface preparation (e.g. by abrasion) may be needed for oxidised or galvanised surfaces
Totally lead and chromate free
No chlorinated and no aromatic solvents
Aerosols use dimethylether (DME) propellant for controlled application and film properties
Applications
Car bodywork
Farm machinery and equipment
Boat fittings
Steel building elements
Metal windows
Chassis and frames
Seams
Spot welds
Farm machinery and equipment
Boat fittings
Steel building elements
Metal windows
Chassis and frames
Seams
Spot welds
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | grey |
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
- Usually arrives within 14 working days

