3M 42112 LEAD FOIL TAPE SLV 13MMX33M 0.16MM
3M™ EMI Aluminum Foil Shielding Tape 1170
See technical informationSee documentsReferences
3M:42112
Rubix:232A8555
Manufacturer :7000049078

Documents
Product details : 3M 42112 LEAD FOIL TAPE SLV 13MMX33M 0.16MM
3M™ EMI Shielding Tape 1170 has aluminium foil backing with a pressure sensitive, electrically conductive, acrylic adhesive that ensures firm adherence. The conductive particles in the adhesive offer low resistance between the substrate and the backing. This tape is designed for applications such as static charge draining, seaming shielded rooms, cable wrapping and providing surface contact to non solderable materials. Ideal for EMI shielding, grounding and static charge draining. UL Listed and RoHS 2011/65/EU Compliant.
3M™ EMI Shielding Tape 1170 is an easily die-cut, solderable 0,05 mm aluminium foil tape with conductive adhesive for EMI shielding and static charge draining when grounded. Acrylic adhesive has good resistance to heat, oxidation, solvents and oils. Aluminum is an alternative conductive backing material to copper.
Strengths
Unique adhesive creates secure contact with the application surface;Suitable for EMI shielding, grounding and static charge draining;Flame-retardant;Rated for 600V applications;Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C);UL Listed and RoHS 2011/65/EU Compliant
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 16.5 m |
| Material | aluminium foil |
| Thickness | 0.08 mm |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 65.07 excl. VAT
/ Each
£ 78.08 incl. VAT
- Delivery date on request
Contact a branch