References
Teroson:RB VII BK D10 LR 10M
Rubix:204A2433
Manufacturer :142216



Product details : TEROSON RB VII BK D10 LR10M ROLL 1.3KG 142216
Body Repair – Metal sealing: permanently plastic profiled sealing tape. Synthetic rubber. TEROSON® RB VII is a solvent-free, permanently plastic profiled, multi-purpose round sealing cord based on synthetic rubber. The cord is used for spacing and in-between sealing of metal, wood or plastic parts, for applications such as sealing of overlapping joints and rear lamp housings. It also protects against corrosion between steel and non-ferrous metals and serves as a vibration damper. The product adheres to most surfaces. Surface preparation with TEROSON® VR 10 recommended.
Strengths
- Very good water and ageing resistance
- Dismantling parts without destroying vehicle components
- Protection against contact corrosion between steel and nonferrous metals
Technical specifications
Attributes
| Length | 10 m |
|---|---|
| Material | synthetic rubber |
| Colour | black |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 45.15 excl. VAT
/ Each
£ 54.18 incl. VAT
- Usually arrives within 14 working days