3M 4411B50ST EXTREME SEALING TAPE BLACK 50MMX5.5M 1.0MM IPC


3M™ Extreme Sealing Tape 4411B

References
3m:4411BBL50
rubix:207A7364
manufacturer :7100137163
ean:04054596405691
brand logo
brand logo
Technical specifications
Width50 mm
Length5.5 m
See all Specifications

Product details : 3M 4411B50ST EXTREME SEALING TAPE BLACK 50MMX5.5M 1.0MM IPC


3M™ Extreme Sealing Tape 4411B is an ideal solution for "roof to trim" sealing and sealing around roof top mechanical fasteners on commercial vehicles, eliminating the need for large quantities of liquid sealants. It is very tacky and meets the needs for a wide variety of difficult sealing applications. As a single coated tape, the sealing is generally done by "oversealing" an existing joint or penetration, as opposed to "between surface sealing" applications typically done with a double coated tape, gasket, or liquid sealant/adhesive. The acrylic adhesive used in 3M™ Extreme Sealing Tape is manufactured from the same technology platform as 3M™ VHB™ Tapes. This pressure sensitive adhesive tape offers exceptional performance for difficult sealing applications. The ionomer film backing is very tough yet flexible and abrasion resistant. It is conformable for creating an effective seal over contours, edges rivets and screw heads. The thick acrylic adhesive is very soft and has excellent sealing properties along with good outdoor durability. It is designed to bond strongly to the ionomer film so that overlapping tape joints can be made while maintaining a strong, effective seal. This sealing tape creates water tight seals and sticks on contact to numerous substrates without drying time, dripping, oozing or clean up. It conforms over contours, edges, rivets, and screw heads. 3M Extreme Sealing Tape is paintable to colour blend with adjoining surfaces and holds securely through sun, rain, snow, temperature extremes. What are Ionomers? Ionomers are comprised of any class of polymer materials consisting of thermoplastic resins stabilized by ionic cross linkages. Some commercial applications for ionomers are golf ball covers, semipermeable membranes, sealing tape and thermoplastic elastomers. It is part of the industrial professional range which is supplied in a blister pack with multi language descriptions.

Strengths

Very good resistance to many common industrial solvents as well as elevated temperature exposure;Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up;Black, 1 mm thick, conformable tape forms effective seals over contours, edges, rivets, and screw heads;Durable ionomer backing resists UV and chemical exposure;Backing is paintable and offers a clean appearance;Seal joints, seams or penetrations;Achieve professional sealing results even when used outdoors;Industrial Professional Range: blister packaging with multi-language descriptions

Applications

Use for a wide variety of difficult sealing applications;Use for 'roof-to-trim' sealing and sealing around roof top mechanical fasteners on commercial vehicles

Technical specifications


Attributes
Width50 mm
Length5.5 m
MaterialAcrylic
Thickness1 mm
ColourBlack
Show UNSPSC/ECL@SS
£ 32.44 excl. VAT
/ Each
£ 38.93 incl. VAT
  • Sold out