3M DOUBLE COATED TAPE GPT-020 TRANSPARENT 19 MM X 50 M 0.2 MM


Double Coated Tape

References
3m:GPT020P19
rubix:395A4817
manufacturer :7100269702
ean:04064035052911
brand logo
brand logo
Technical specifications
Width19 mm
Length50 m
See all Specifications

Product details : 3M DOUBLE COATED TAPE GPT-020 TRANSPARENT 19 MM X 50 M 0.2 MM


Designed for Versatility: 3M™ Double coated tape GPT-020P is a transparent, 200 micron thick, modified solventless acrylic adhesive with a white printed PCK paper liner. 3M GPT-020P combines a high level of peel and shear performance enabling high adhesion to a wide variety of substrates both to high and some low surface energy substrates.

Strengths

•Providing versatility with purpose with the capability to bond to a wide variety of substrates from high to low surface
High initial tack and humidity resistance
High level of peel and shear performance

Technical specifications


Attributes
Width19 mm
Length50 m
MaterialPET;Paper (Backing)
Thickness0.2 mm
ColourColourless
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
  • Usually arrives within 14 working days