3M VHB TAPE 4941P GREY 19 MM X 33 M 1.1 MM


Foam tape

References
3m:4941P19
rubix:395A4715
manufacturer :7000072410
ean:4001895594854
brand logo
brand logo
Technical specifications
Width19 mm
Length33 m
See all Specifications

Product details : 3M VHB TAPE 4941P GREY 19 MM X 33 M 1.1 MM


Dream, Design, Deliver with our 3M™ VHB™ Tape 4941. It is a grey, 1.1 mm thick, multi-purpose acrylic adhesive with a conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a board variety of high and medium surface energy substrates and offers a good plastiziser resistance.

Strengths

Bond textured surfaces, vinyl and PVC materials Reduce mess and waste with clean appearance Get good adhesion to many painted metals Apply for high tear and good temperature resistance, long term aging and high strength backing High aging resistance Creates a permanent seal against water, moisture and more High dynamic stress absorption reduces vibration and impact stress Eliminate drilling, grinding, refinishing, screwing, welding and clean-up Offers a good plastiziser resistance.

Applications

Use to bond textured surfaces, vinyl and PVC materials

Technical specifications


Attributes
Packaged dimensions (D x W x H)84x268x282 mm
Package weight2504 g
Width19 mm
Length33 m
MaterialAcrylic
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 97.12 excl. VAT
/ Each
£ 116.54 incl. VAT
  • Usually arrives within 14 working days