TESA 4962 50M 38MM TRANSPARENT 04962-00012-00


tesa® 4962

References
tesa:4962 50M 38MM TRANSPARENT
rubix:269A3540
manufacturer :04962-00012-00
ean:4005800151989
brand logo
brand logo
Technical specifications
Width38 mm
Length50 m
See all Specifications

Product details : TESA 4962 50M 38MM TRANSPARENT 04962-00012-00


tesa® 4962 is a double-sided non-woven industrial mounting and splicing tape with a highly tackified acrylic adhesive. The premium non-woven tape is, for instance, used for mounting signs and nameplates or other mounting and high performance lamination applications. tesa® 4962 is especially designed to connect flexible materials to one another. The mounting and splicing tape is able to withstand numerous environmental factors such as humidity, UV-light and temperatures of up to 200°C for limited periods of time. The tackified acrylic adhesive makes for an excellent hold on various surfaces, very high tack, and good shear strength. The adhesive is coated on a flexible and conformable cellulose non-woven backing which conforms even to difficult 3D shapes.
tesa® 4962 is also available in a 100µm version (tesa® 4959).

Strengths

- High initial tack and peel adhesion
- Excellent temperature resistance
- Very good bonding strength, even to low surface energy materials
- Outstanding converting and die-cutting properties
- Highly conformable to follow difficult 3D shapes due to non-woven backing

Applications

- tesa® 4962 is ideally used for industrial mounting, high performance lamination, and splicing applications
- Mounting of signs, covers, nameplates and door linings in the automotive industry
- Lamination of insulation materials and foams for HVAC (heating, ventilation, and air conditioning) seal
- Mounting of plastic bags, dispatch bags, continuous stationery, posters, etc.
- Splicing of paper and film webs

Technical specifications


Attributes
Logistic Weight14207,86 g
Width38 mm
Length50 m
Materialnon-woven
ColourColourless
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
  • Usually arrives within 14 working days