TESA 04323 GENERAL PURPOSE PAPER MASKING TAPE 50MX38MM CHAMOIS
tesa® 4323 General Purpose Paper Masking Tape
See technical informationSee documentsReferences
Tesa:4323 50M 38MM BEIGE
Rubix:240A6854
Manufacturer :04323-00011-00
EAN:4005800026188

Documents
Product details : TESA 04323 GENERAL PURPOSE PAPER MASKING TAPE 50MX38MM CHAMOIS
tesa® 4323 is a conformable masking tape used in various applications such as masking, holding, sealing, fixing, and light duty packaging. The tape is often used for light duty painting applications, due to its characteristics of high paint anchorage and good adhesion to multiple surfaces. The tape can help achieve precise and clean painting edges. The tape is made up of a light crepe paper backing and a natural rubber adhesive system. This adhesive ensures a good hold, high tack, and high initial adhesion to surfaces. Due to its hand-tearability, the masking tape is convenient to use and remove.
tesa® 4323 General Purpose Paper Masking Tape / Good Adhesion / Hand-tearability / Good Paint Anchorage / Good Conformability / Good Tack
Strengths
* The crepe paper backing ensures a good conformability.
* The natural rubber adhesive system features good adhesion to multiple surfaces as well as a good tack.
* The masking tape offers excellent paint anchorage, making it suitable for light duty spray painting and painting applications.
* The natural rubber adhesive system features good adhesion to multiple surfaces as well as a good tack.
* The masking tape offers excellent paint anchorage, making it suitable for light duty spray painting and painting applications.
Applications
*tesa® 4323 is used for general purpose masking, holding, sealing, fixing, and light-duty packaging applications*The masking tape is ideal for light duty painting applications and is used to achieve clean color edges*The tape is hand-tearable
Technical specifications
Attributes
| Logistic Weight | 8791,09 g |
|---|---|
| Width | 38 mm |
| Length | 50 m |
| Colour | white |
| Thickness | 0.125 mm |
| Material | natural rubber |
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
- Usually arrives within 14 working days
