Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ULTRATAPE PVC ELECTRICAL TAPE GREY 19MM X 33M
ULTRATAPE PVC ELECTRICAL TAPE GREY 19MM X 33M
PVC electrical tape
References
ultratape:
00351933GY
rubix:
1347314
Technical specifications
Width
19
mm
Length
33
m
See all Specifications
Product details
Technical specifications
Product details : ULTRATAPE PVC ELECTRICAL TAPE GREY 19MM X 33M
Suitable for electrical splicing, insulation and bundling. Manufactured to BS 3924/EN 60454 flame retardant standard. Roll width 19mm x 33m long.
Technical specifications
Attributes
Width
19
mm
Length
33
m
Material
PVC
Colour
Grey
Tape type
Cloth / tissue tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.97
excl. VAT
/
Each
£
1.16
incl. VAT
Sold out
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TESA 4671 25M 25MM FLUORESCENT PINK 04671-00055-10
GISS 633582 DOUBLE SIDED PVC TAPE WIDTH MM 50
3M 461125 VHB TAPE DARK GREY 25MMX33M 1.1MM
3M 722167 VHB TAPE GPH-160GF GREY 19MMX33M 1.6MM
3M 722168 VHB TAPE GPH-160GF GREY 12MMX33M 1.6MM
3M 364876 GLASS CLOTH TAPE 361 WHITE 51MMX55M 0.17MM
TESA 4688 50M 25MM BLACK 04688-00005-00
TESA 4651 50M 38MM BLUE 04651-00517-00
GISS 735953 ALUMINIUM ADHESIVE TAPE WIDTH MM 50
3M 80318 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 6MMX20M
TESA 5939 50M 50MM WHITE 05939-00000-00
TESA 7065 25M 12MM BLACK 07065-00009-22
TESA 4964 50M 75MM WHITE 04964-00079-00
3M DOUBLE COATED FOAM TAPE PADS 25MM X 66M 9528
TESA 4970 50M 38MM WHITE 04970-00153-00