References
3M:21944
Rubix:395A4767
Manufacturer :7000001899

Product details : 3M HANG TABS 1075 TRANSPARENT 50 MM X 50 MM
Use 3M™ Hang Tab 1075 to hang up shrink-wrapped packages, cartons and most other packaging surfaces. Our tabs are perfect for in-store repairs of damaged packaging, such as torn punches in chipboard header cards. Merchandise remains stocked while eliminating unnecessary and messy clutter from damaged packages.
They allow products to hang for easy visibility or provide an attractive facing when displayed on shelves. The polyester backing resists abrasion, splitting and edge tears, and the clear tape won't obscure packaging copy, brand messaging or graphics. The pre-stacked pads also allow for easy application and portability.
They allow products to hang for easy visibility or provide an attractive facing when displayed on shelves. The polyester backing resists abrasion, splitting and edge tears, and the clear tape won't obscure packaging copy, brand messaging or graphics. The pre-stacked pads also allow for easy application and portability.
Strengths
Clear pads do not obscure packaging graphics. Pre-cut, bendable tab format for convenience and ease of use.;Strong polyester backing resists abrasion, tearing and splitting.;Aggressive hot melt rubber resin adhesive sticks to a variety of surfaces, including shrink wrapped packages and chipboard header cards.;Food, stationary, general industrial, in-store retail, commercial, home and garden.;Packaging, attaching, repairing damaged display cards, displaying and hanging.
Technical specifications
Attributes
| Width | 50.8 mm |
|---|---|
| Length | 0.0508 m |
| Colour | colourless |
| Thickness | 0.34 mm |
| Max. temperature | 27 °C |
| Min. temperature | 4 °C |
Show UNSPSC/ECL@SS
£ 38.53 excl. VAT
/ Each
£ 46.24 incl. VAT
- Delivery usually within ( 16 ) days