3M T130C19 SCOTCH LINERLESS RUBBER SPLICING TAPE 19MMX9.1M


Scotch® Linerless Rubber Splicing Tape 130C

References
3m:59220
rubix:125A2861
manufacturer :7000006085
ean:00054007417170
brand logo
brand logo
Technical specifications
Width19 mm
Length9.1 m
Colourblack

Product details : 3M T130C19 SCOTCH LINERLESS RUBBER SPLICING TAPE 19MMX9.1M


Scotch® Linerless Rubber Splicing Tape 130C is a highly conformable tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and a self fusing, ethylene propylene backing. The tape provides primary insulation for solid, dielectric insulated cables rated through 69 kV. This tape is designed for low and high voltage, bus bar insulation, end sealing of cables and jacket repair applications. It has outstanding mechanical and electrical properties that offer moisture seal and void free buildups.
Scotch® Linerless Rubber Splicing Tape 130C is a highly conformable, linerless, ethylene rubber (EPR), high-voltage insulating tape. This self-bonding tape has excellent physical and electrical properties, which provide immediate moisture seals as well as void-free build-ups.

Strengths

Highly conformable, rubber-resin adhesive and the self-fusing, ethylene propylene, rubber backing provides UV resistance;Designed to insulate splices and terminate cables whose overload temperatures can reach 130 °C;Excellent electrical and mechanical properties offer a moisture seal and void-free buildups;Physical and electrical properties unaffected by degree of stretch;ASTM Approved and RoHS 2011/65/EU Compliant

Applications

Used for low and high-voltage (through 69 kV) applications

Technical specifications


Attributes
Width19 mm
Length9.1 m
Colourblack
Show UNSPSC/ECL@SS
£ 20.09 excl. VAT
/ Each
£ 24.11 incl. VAT
  • Usually arrives within 14 working days