3M G500-GU HEADGEAR COMBINATION INDUSTRY YELLOW
3M™ Headgear Combinations G500 Series
See technical informationSee documentsReferences
3M:G500-GU
Rubix:80182997
Manufacturer :7000038216
EAN:4046719506644

Documents
Product details : 3M G500-GU HEADGEAR COMBINATION INDUSTRY YELLOW
Special design features make it easy to combine the G500 with other 3M™ Safety Products such as face shields, passive earmuffs or communication headsets and integrated eyewear. This high quality product provides protection against impacts from the front and side, while special attention at the design stage has ensured maximum visibility and wearer comfort.
The 3M™ Headgear G500 is a versatile and comfortable solution for use as a standalone face protection system or for combined face and hearing protection.
Strengths
Ventilation for increased comfort;Design incorporates a cable holder for PELTOR™ Communication products;A wide range of visors and face shields available for many industrial applications;To increase eye protection G500 headgear can incorporate integrated eyewear
Applications
Use in agricultural, landscaping and forestry environments
Technical specifications
Attributes
| Package weight | 344,7 g |
|---|---|
| Type | headgear |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 28.57 excl. VAT
/ Each
£ 34.28 incl. VAT
- Delivery usually within ( 16 ) days




