HONEYWELL 1002302 SUPERVIZOR ATTACHMENT SA660/EU

Face shield

See technical information

References

Honeywell:1002302
Rubix:154A7959
EAN:7312550023020
brand logo

Technical specifications

Product details : HONEYWELL 1002302 SUPERVIZOR ATTACHMENT SA660/EU


Liftable headband with polycarbonate forehead protector for use with all Supervizor screens. Adjustable headband with screws for more comfort and quick adjustment. Secure screen fixing system, facilitates replacing the visor.
EN 166 standard.
Application depending on the screen used: Protection against shocks, liquid splashes, electrical work, handling of chemicals, metal machining, etc.

Strengths


Robust, intensive-use, compatible with wearing hearing protection. - Wide choice of screens according to the hazards: mechanical, chemical, thermal, electric… Full face protection: versions with chin guard available as an option for additional protection.

Applications

This helmet screen holder is ideal for the metallurgy, chemical, construction, oxy-fuel welding, and administrative sectors. It offers effective protection against various hazards, such as medium-energy impacts, molten metal, liquid splashes, and more.

Technical specifications


Attributes
Typesa 66 alu
Materialplastic
£ 17.12 excl. VAT
/ Each
£ 20.54 incl. VAT
  • Usually arrives within 14 working days

Type