References
3M:7100055835
Rubix:1170111
Manufacturer :7100055835
EAN:00021200064050






Documents
Product details : 3M 06405 VINYL TAPE 471+ INDIGO 6MMX32M 0.14MM
3M™ Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.
Strengths
•Sharp, fine paint lines for striping, colour separation and complex designs
Semi-translucent coloured backing for accurate alignment of tape
Clean removal without ghosting, even after bake cycle
Conforms to uneven surfaces
Semi-translucent coloured backing for accurate alignment of tape
Clean removal without ghosting, even after bake cycle
Conforms to uneven surfaces
Technical specifications
Attributes
| Width | 6.35 mm |
|---|---|
| Length | 32.9 m |
| Colour | blue |
| Thickness | 0.1 mm |
| Material | vinyl |
Show UNSPSC/ECL@SS
£ 11.15 excl. VAT
/ Each
£ 13.38 incl. VAT
- Delivery usually within ( 13 ) days