3M™ General Purpose Masking Tape 201E
Width | 36 mm |
---|---|
Length | 50 m |
Colour | Beige |
3M™ General Use Masking Tape 201E is a chamois coloured
crepe paper coated with a cross linked rubber resin adhesive
▪ Temperature resistant up to 80 °C for 1 hour
▪ Crepe paper backing for conformability that will maintain
integrity when formed around corners.
▪ Backing saturated for easy tear – resists slivering yet hand
tearable.
▪ Rubber adhesive with instant adhesion.
▪ Good holding power that resists lifting or curling and helps
reduce rework.
▪ Special back side treatment controls unwind and helps
reduce waste.
▪ Designed for indoor use only (tape should not be subjected
to outdoor exposure or prolonged periods of sunlight as
product may become very difficult to remove.
Packaged dimensions (D x W x H) | 216x122x122 mm |
---|---|
Package weight | 1207 g |
Width | 36 mm |
Length | 50 m |
Colour | Beige |
Thickness | 0.135 mm |
Material | Crepe paper |
In stock: Next day delivery