References
Advance Tapes:AT6300 36MMX50M
Rubix:171902B
Manufacturer :153534

Product details : ADVANCE AT6300 PAPER MASKING TAPE 36MM X 50M CREAM 153534
Masking tape designed for general purpose use. Offers instant adhesion, low tack and easy tear. Temperature resistant up to a temperature of 60°C. Roll length 50m.
Technical specifications
Attributes
| Width | 36 mm |
|---|---|
| Length | 50 m |
| Colour | brown |
| Thickness | 0.11 mm |
| Material | rubber-resin |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- Usually arrives within 14 working days