3M MF2001 MAINTENANCE SORBENT MULTI-FORMAT 120MMX15.2M
3M Maintenance Sorbent Folded
See technical informationSee documentsReferences
3M:70070408771
Rubix:1259913
EAN:50051131071723
Documents
Product details : 3M MF2001 MAINTENANCE SORBENT MULTI-FORMAT 120MMX15.2M
This high capacity perforated maintenance sorbent pad has a lofty design and scrim on one side to increase strength and help reduce linting. Folded sorbent pads are the most versatile format available. It is dispensed from a carrying/dispenser box in the form of a continuous roll with perforations every 16 inches. Applications range from maintenance to spill response
Strengths
For use on most non-aggressive liquids
Four Sorbents in one - use as a boom, pillow, pad, or roll
Perforations every 16" allow you to select the length desired
Each perforated sheet unfolds to approximately 18" x 16"
Four Sorbents in one - use as a boom, pillow, pad, or roll
Perforations every 16" allow you to select the length desired
Each perforated sheet unfolds to approximately 18" x 16"
Applications
Used for workplace safety for the following industries
Agriculture
Automotive
Chemicals
Construction
General Manufacturing
Healthcare, Military
Mining
Oil & Gas
Pharmaceuticals
Primary Metals
Transportation
Agriculture
Automotive
Chemicals
Construction
General Manufacturing
Healthcare, Military
Mining
Oil & Gas
Pharmaceuticals
Primary Metals
Transportation
Technical specifications
Attributes
| Absorption capacity | 161.3 l |
|---|
Show UNSPSC/ECL@SS
£ 70.61 excl. VAT
/ Each
£ 84.73 incl. VAT
- Delivery usually within ( 16 ) days

