References
3M:84032566
Rubix:792734
Manufacturer :7000048534
EAN:00021200325632

Product details : 3M 84032566 POLYESTER TAPE GRN 25MMX66M 0.06MM
3M™ polyester adhesive tape 8403 (green) with silicone adhesive for clean splicing and masking of siliconised papers and films – even at high temperatures.
Technical specifications
Attributes
| Width | 25.4 mm |
|---|---|
| Length | 65.83 m |
| Material | polyester |
| Thickness | 0.06 mm |
| Colour | green |
Show UNSPSC/ECL@SS
£ 54.99 excl. VAT
/ Each
£ 65.99 incl. VAT
- In stock: Next day delivery