References
Tesa:04205-00000-00
Rubix:126A7297
EAN:4005800058158


Technical specifications
| Width | 25 mm |
|---|---|
| Length | 66 m |
| Material | pp film (backing), natural rubber (adhesive) |
Product details : TESA 04205 BOPP CST 28 MICRON 66MX25MM TRANSPARENT
The tesa® 4205 adhesive tape combines a polypropylene film backing with a natural rubber adhesive for sealing and bundling small items. Its transparency facilitates identification of packages and packaged products. It is compatible with standard tabletop dispensers and allows for easy and even application.
Features:
The tesa® 4205 adhesive tape consists of a PP film backing and a natural rubber adhesive. This combination provides reliable closure of small cartons, including metal cartons. The formulation also enables bundling of small items to keep them together during storage or order picking. Its transparency ensures that information printed on packaging remains visible. The tape can be used with conventional tabletop dispensers, making it easy to integrate into manual packaging lines. Suitability for indirect food contact extends its applications, provided the tape does not come into direct contact with food.
Specifications:
• Total thickness: 45 µm
• Width: available in 12, 15, 19 and 25 mm
• Backing material: PP film
• Adhesive type: natural rubber
• Backing thickness: 28 µm
• Elongation at break: 145 %
• Breaking strength: 43 N/cm
• Adhesion to steel: 2.5 N/cm
• Suitable for indirect food contact
Features:
The tesa® 4205 adhesive tape consists of a PP film backing and a natural rubber adhesive. This combination provides reliable closure of small cartons, including metal cartons. The formulation also enables bundling of small items to keep them together during storage or order picking. Its transparency ensures that information printed on packaging remains visible. The tape can be used with conventional tabletop dispensers, making it easy to integrate into manual packaging lines. Suitability for indirect food contact extends its applications, provided the tape does not come into direct contact with food.
Specifications:
• Total thickness: 45 µm
• Width: available in 12, 15, 19 and 25 mm
• Backing material: PP film
• Adhesive type: natural rubber
• Backing thickness: 28 µm
• Elongation at break: 145 %
• Breaking strength: 43 N/cm
• Adhesion to steel: 2.5 N/cm
• Suitable for indirect food contact
Strengths
• Effective bundling of small items thanks to high breaking strength and elongation
• Good adhesion to metal surfaces
• Compatible with conventional tabletop dispensers
• Good visibility of markings and labels due to transparency
• Suitable for indirect food contact
• Good adhesion to metal surfaces
• Compatible with conventional tabletop dispensers
• Good visibility of markings and labels due to transparency
• Suitable for indirect food contact
Applications
The tesa® 4205 adhesive tape is used for sealing small cartons, including metal ones, in manual packaging environments. It is suitable for picking areas, internal logistics departments and secondary packaging areas where a durable and transparent tape is required. Bundling small items is another typical application. This function allows parts or components to be consolidated prior to storage or shipment. Suitability for indirect food contact also permits use in logistics processes related to food, provided the tape does not come into direct contact with the products.
Technical specifications
Attributes
| Logistic Weight | 4922,66 g |
|---|---|
| Width | 25 mm |
| Length | 66 m |
| Material | pp film (backing), natural rubber (adhesive) |
| Thickness | 0.045 mm |
| Colour | colourless |
| Tape type | sealing tape |
Show UNSPSC/ECL@SS
£ 1.54 excl. VAT
/ Each
£ 1.85 incl. VAT
- Usually arrives within 14 working days