3M 6035 PARTICULATE FILTERS P3 R


3M™ Particulate Filters

References
3m:6035
rubix:80383894
manufacturer :7000032083
ean:04054596788527
brand logo
brand logo
Technical specifications
Typesoot filter
Classp3

Product details : 3M 6035 PARTICULATE FILTERS P3 R


Features
The 6035 dust filters provide effective protection against various particles, mists and dusts. Their design ensures low breathing resistance and a good balance for optimal mask wearing comfort.
This protection is guaranteed by the performance level P3. These filters are easy to attach thanks to the bayonet closure system.
The product must absolutely not be immersed in water or liquid during cleaning. The plastic parts of the filters can be cleaned with a 3M 105 disinfectant wipe.

Specifications
Performance level: P3
Options for hard cases for heavy-duty environments
Compatible with 3M half- and full-face masks with bayonet connection

Standards
The 6035 particle filters for reusable masks meet the requirements of the European standard EN 143:2000 + A1:2006.

Brand information
3M was founded in 1902 and has a rich history of innovation and sustainable development. With more than 50,000 products worldwide, 3M provides advanced safety solutions that contribute to economic and social progress.
3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M particulate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.

Strengths

Effective protection against various substances, mists and particles
Low breathing resistance
Easy to attach and snap on
Compatible with 3M half- and full-face masks with bayonet closure

Applications

Ideal for tree felling, mining, construction, metal products manufacturing, milling and pharmaceuticals.

Technical specifications


Attributes
Typesoot filter
Classp3
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
  • Usually arrives within 14 working days