MOLDEX 9010 SERIES PARTICULATE FILTERS P1 EASYLOCK PK2
7000 / 9000 SERIES P3 PARTICULATE FILTERS
See technical informationSee documentsReferences

Documents
Product details : MOLDEX 9010 SERIES PARTICULATE FILTERS P1 EASYLOCK PK2
EasyLock® dust filters. Suitable for 7000 and 9000 series. Dust filters can be fitted to gas filters or directly to the mask itself. Easy-to-install filters thanks to EasyLock® connection system - no need for adapters. Simplified logistics: 30% fewer parts. Dust filters with folded-filter technology: clear reduction in breathing resistance, improved wearing comfort and reduced fatigue. Dust filters tested and certified to EN 143:2000 + A1:2006.
Strengths
- P3 R particulate protection filter with folded filter technology: very low breathing resistance
- Thanks to Easylock® technology, it can be positioned directly at the facial part of the gas filter.
- Suitable for Easylock® 7000 and 9000 series masks.
Package of 2 pieces.
- PVC-free
Technical specifications
| Type | particle filter |
|---|---|
| Class | p1 r |
| Material | polypropylene |
| Coupling | bayonet connector |
- Usually arrives within 14 working days
