3M 6091 GAS VAPOUR AND PARTICULATE FILTERS A1P3 R PK32
Gas filter
See technical informationSee documentsReferences
3M:6091
Rubix:210A3978
Manufacturer :7100104310
EAN:00051131272620
Documents
Product details : 3M 6091 GAS VAPOUR AND PARTICULATE FILTERS A1P3 R PK32
The gas filters, vapors and partitioned 3M ™, 6091, are fitted with a bayonet connector, which is equipped with a semi-masking machine and a 3M reusable foam faucet, and can be studied to optimize the living space. Our filters offer extra protection of the balances, properly balanced, in class A1P3 R, for pericolosi environments.For a protection of the respirators of class A1P3 R for gas and organic vapors (with a point of superior depletion of 65 ° C) and for particulate matter, use and filters for gas, vapor and particulate matter 3M ™, 6091. They are compatible with our range di semimaschere and maschere a pieno facciale riutilizzabili, per garantire la tua sicurezza quando lavori in ambienti pericolosi. Our filters make unison protection and comfort. Offrono bassa resistance respiratory and a good equilibrio, be applied to the maschera, and are studied to optimize the living field. Possono essere applicati in modo facile e veloce, con uno scatto, e abbinati a tutte le semimaschere e le maschere a pieno facciale riutilizzabili 3M ™ dotate di connentore a baionetta.
3m gas-vapour and dust filter 6091 a1p3 r (4 pcs=box)
Strengths
•Organic gas and vapor protection (with superior ebolization point at 65 ° C) and partitioned
Protect the unit in comfort and balance
Study to optimize the living space
Bearings, with low respiratory resistance
The bayonet connector and the number of sewing masks and masks made of reusable foam 3M ™
Simple and fast loading system, with rotation and spread
Protect the unit in comfort and balance
Study to optimize the living space
Bearings, with low respiratory resistance
The bayonet connector and the number of sewing masks and masks made of reusable foam 3M ™
Simple and fast loading system, with rotation and spread
Technical specifications
Attributes
| Type | gas filter |
|---|---|
| Class | a1p3 |
Show UNSPSC/ECL@SS
£ 462.13 excl. VAT
/ Each
£ 554.56 incl. VAT
- Delivery usually within ( 13 ) days


