3M 24424 SCOTCH PERFORMANCE MASKING TAPE GOLD 24MMX50M


Scotch® Performance Masking Tape 244

References
3m:7100046035
rubix:45000015
manufacturer :7100046035
ean:08021684755804
brand logo
brand logo
Technical specifications
Width24 mm
Length50 m
ColourYellow

Product details : 3M 24424 SCOTCH PERFORMANCE MASKING TAPE GOLD 24MMX50M


This tape can be used for a wide range of masking applications, especially for applications where UV resistance and clean removal is required and with an optimum temperature of 100°C for 30 minutes (i.e Marine market)
Scotch® Performance Masking Tape 244 is provided with a yellow smooth paper backing and a 0.085 mm thick synthetic adhesive. This tape is particularly resistant to UV, and is waterproof. It has a good temperature resistance (100 ° C).

Strengths

Designed with a flat paper backing with synthetic adhesive, this tape offers a good solvent and water resistance and a good paint anchorage;Adhesive transfer resistance and sunlight stability. a good temperature resistance (100 ° C);It offers a good paint line, good handling, good paint flaking resistance and clean removal;Helps resist paint bleed through;Easily removed after heating without leaving residues

Applications

Outdoor painting and varnishing work || Paint masking applications in the building construction market || Painting in the metal construction market, particularly on delicate surfaces || Masking for joint sealing applications

Technical specifications


Attributes
Width24 mm
Length50 m
ColourYellow
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
  • Usually arrives within 14 working days