TESA 04331 PET MASKING TAPE 200C 50MX19MM WHITE
High-temperature masking tape 4331
See technical informationReferences
Tesa:4331 50M 19MM TRANSPARENT
Rubix:269A3403
Manufacturer :04331-00008-00
EAN:4005800150579



Product details : TESA 04331 PET MASKING TAPE 200C 50MX19MM WHITE
tesa® 4331 is a white, high-temperature masking tape featuring a polyester/non-woven backing with a silicone adhesive. The high-temperature tape is used for various applications, especially for masking during powder-coating processes. tesa® 4331 features easy application and easy one-piece removal without leaving residues behind.
Strengths
* The tape enables sharp color edges and offers excellent paint anchorage.
* The masking tape's silicone adhesive system makes the tape extremely heat-resistant, withstanding extreme temperatures of up to 200°C for as long as 30 minutes at a time.
* Residue-free removability for masking applications
* High adhesion for secure bonding, even adheres to surfaces containing silicone
* The masking tape's silicone adhesive system makes the tape extremely heat-resistant, withstanding extreme temperatures of up to 200°C for as long as 30 minutes at a time.
* Residue-free removability for masking applications
* High adhesion for secure bonding, even adheres to surfaces containing silicone
Applications
- tesa® 4331 is recommended for masking off areas that are to be protected during high-stress electrostatic powder-coating processes
- The high-temperature tape can withstand temperatures of up to 200°C for 30 minutes
- tesa® 4331 can be used for masking during wave soldering, e.g. circuit board assembly
- The masking tape features residue-free removal
- The high-temperature tape can withstand temperatures of up to 200°C for 30 minutes
- tesa® 4331 can be used for masking during wave soldering, e.g. circuit board assembly
- The masking tape features residue-free removal
Technical specifications
Attributes
| Logistic Weight | 21417,85 g |
|---|---|
| Width | 19 mm |
| Length | 50 m |
| Colour | white |
| Thickness | 0.11 mm |
| Material | pet / non-woven |
Show UNSPSC/ECL@SS
£ 25.58 excl. VAT
/ Each
£ 30.70 incl. VAT
- Usually arrives within 14 working days
