TESA 4309 50M 30MM BROWN 04309-00013-01


4309 Adhesive Masking Tape

References
tesa:4309 50M 30MM BROWN
rubix:269A3390
manufacturer :04309-00013-01
ean:4005800220562
brand logo
brand logo
Technical specifications
Width30 mm
Length50 m
ColourBrown
See all Specifications

Product details : TESA 4309 50M 30MM BROWN 04309-00013-01


tesa® 4309 is comprised of a fine crepe paper backing and a natural rubber adhesive system. The fine crepe, conformable and flexible paper masking tape is suitable for spray painting applications, with subsequent oven-drying up to a temperature of 120 °C. It is resistant to surfaces like metal, rubber, glass and plastic. The tape is ideal for car body repair masking applications.

Strengths

* The excellent adhesion of fillers or paints (water- or solvent-borne) to the reverse side of the tape prevents any kind of paint flaking.
* After the oven drying process with temperatures up to 120° C, tesa® 4309 can be easily removed without tearing and without leaving any residues.
* The flexible masking tape is resistant to wet sanding and features excellent adhesion to various surfaces

Applications

* tesa® 4309 is ideal for demanding masking tasks* The masking tape can be used with various surfaces like metal, rubber, glass, and plastic* The high-temperature masking tape can be used for oven-drying* The tape is hand-tearable* The tape offers excellent paint anchorage on reverse side

Technical specifications


Attributes
Logistic Weight15600,83 g
Width30 mm
Length50 m
ColourBrown
Thickness0.17 mm
Materialslightly-creped paper
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
  • Usually arrives within 14 working days