3M 401E24 PERFORMANCE MASKING TAPE BROWN 24MMX50M


3M™ Performance Masking Tape 401E

References
3m:401E24
rubix:2536433
manufacturer :7100042900
ean:04054596798144
brand logo
brand logo
Technical specifications
Width24 mm
Length50 m
ColourBrown
See all Specifications

Product details : 3M 401E24 PERFORMANCE MASKING TAPE BROWN 24MMX50M


Buff color, rubber adhesive, thickness 0,170 mm.
401E Masking Tape is a smooth crepe paper tape with high tensile strength. Buff color, rubber adhesive, thickness 0,170 mm. It may be exposed to temperatures up to 140 ° C. Ideal in painting baking processes.

Strengths

Ideal combinations of adhesion and resistance to high temperatures
Ideal in painting baking processes
It may be exposed to temperatures up to 140 ° C
It does not tear

Applications

High-performance industrial and automotive paint masking

Technical specifications


Attributes
Packaged dimensions (D x W x H)247x271x271 mm
Package weight8329 g
Width24 mm
Length50 m
ColourBrown
Thickness0.17 mm
Show UNSPSC/ECL@SS
£ 5.72 excl. VAT
/ Each
£ 6.86 incl. VAT
  • In stock: Next day delivery