3M 501E18 HIGH TEMPERATURE INDUSTRIAL MASKING TAPE BEIGE 18MMX50M


3M Specialty High Temperature Masking Tape

References
3m:UU001568557
rubix:2536437
brand logo
brand logo
Technical specifications
Width18 mm
Length50 m
See all Specifications

Product details : 3M 501E18 HIGH TEMPERATURE INDUSTRIAL MASKING TAPE BEIGE 18MMX50M


Introducing the 3M 501E, it's a high-performance masking tape that is designed for use in high temperatures that can adhere to most surfaces with confidence, including metal rubber, glass and plastic. The natural colour crepe paper coating consists of a rubber resin adhesive that instantly adheres to surfaces. The high-temperature resistance up to 160ºC (1 hour) allows this tape to be used in repeat bake cycles as well as IR drying and heat lamps.

Strengths

High-temperature tape for demanding industrial applications
Resists high temperatures for indoor use
The most powerful paperback masking tape
Adapts perfectly to irregular surfaces
Enables highly accurate paint finishes

Applications

Great for indoor applications such as
Painting work
Fixing masking materials
Sealing, packing and marking
Bundling

Technical specifications


Attributes
Width18 mm
Length50 m
Thickness0.15 mm
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
  • In stock: Next day delivery