3M 50051 IMPACT STRIPPING TAPE GRN 50MMX9.14M 0.91MM PK6
Impact Stripping Tape
See technical informationReferences
3M:7000001171
Rubix:213A6310




Product details : 3M 50051 IMPACT STRIPPING TAPE GRN 50MMX9.14M 0.91MM PK6
3M™ Impact Stripping Tape 500 is a specially compounded light green rubber-backed tape with an acrylic adhesive and easy-release liner. This product is designed for masking and surface protection during dry media blast paint removal, as well as other blasting applications. 3M™ Impact Stripping Tape 500 helps to protect aircraft skins during stripping plastic media blast paint removal operations. In addition, this tape is good for small lettering, media blasting, and edge and surface protection. 3M™ Impact Stripping Tape 500 also provides clean cutting, easy alignment, easy blast-through, good adhesion, even cut, and clean visible cut marks. This product is ideal for various uses including sand and grit blasting, glass etching, sandblast, shape carving, and monument blasting.
Strengths
•Good for small lettering, media blasting, and edge and surface protection
Greater visibility during removal due to green colour
Thinnest of the portfolio yet provides outstanding conformability
Acrylic adhesive provides reliable bond to various surfaces
Adhesive helps ensure clean, one-piece removal without residue
Greater visibility during removal due to green colour
Thinnest of the portfolio yet provides outstanding conformability
Acrylic adhesive provides reliable bond to various surfaces
Adhesive helps ensure clean, one-piece removal without residue
Technical specifications
Attributes
| Length | 9.1 m |
|---|---|
| Colour | green |
| Thickness | 0.84 mm |
| Material | rubber |
Show UNSPSC/ECL@SS
£ 323.40 excl. VAT
/ Each
£ 388.08 incl. VAT
- Delivery usually within ( 17 ) days