3M 50980 SCOTCH PREMIUM AUTO REFINISH MASKING TAPE 3030 GREEN 36MMX50M
Scotch® Premium Auto Refinish Masking Tape 3030
See technical informationSee documentsReferences
3M:7100041822
Rubix:80016445
Manufacturer :7100041822





Documents
Product details : 3M 50980 SCOTCH PREMIUM AUTO REFINISH MASKING TAPE 3030 GREEN 36MMX50M
The 3M™ Scotch® Premium Auto Refinish Masking Tape 3030 is a flexible green crepe paper masking tape for automotive painting and refinishing processes. The 36 mm roll provides a practical width for masking panel edges, contours and adjoining areas before applying water-based or two-component paint systems.
Features:
A smooth crepe paper backing works with a crosslinked rubber-resin adhesive to maintain adhesion throughout the painting process. The tape creates accurate paint edges while reducing paint build-up along the masked line. It resists water and moisture and helps prevent adhesive transfer following exposure to humidity or ultraviolet light. The product remains in place without lifting or curling and removes cleanly after use. It also withstands paint-bake temperatures up to 100 °C.
Specifications:
• Product form: automotive masking tape.
• Backing: smooth crepe paper.
• Adhesive: crosslinked rubber-resin.
• Colour: green.
• Width: 36 mm.
• Length: 50 m.
• Total thickness: 0.13 mm.
• Maximum temperature performance: 100 °C.
• Compatibility: water-based and two-component paint systems.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
A smooth crepe paper backing works with a crosslinked rubber-resin adhesive to maintain adhesion throughout the painting process. The tape creates accurate paint edges while reducing paint build-up along the masked line. It resists water and moisture and helps prevent adhesive transfer following exposure to humidity or ultraviolet light. The product remains in place without lifting or curling and removes cleanly after use. It also withstands paint-bake temperatures up to 100 °C.
Specifications:
• Product form: automotive masking tape.
• Backing: smooth crepe paper.
• Adhesive: crosslinked rubber-resin.
• Colour: green.
• Width: 36 mm.
• Length: 50 m.
• Total thickness: 0.13 mm.
• Maximum temperature performance: 100 °C.
• Compatibility: water-based and two-component paint systems.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Accurate paint edges with reduced paint build-up.
• Compatibility with water-based paint processes.
• Resistance to moisture and ultraviolet exposure.
• Reduced adhesive transfer under the stated conditions.
• Stable positioning without lifting or curling.
• Clean removal after automotive painting.
• Resistance to temperatures up to 100 °C.
• Compatibility with water-based paint processes.
• Resistance to moisture and ultraviolet exposure.
• Reduced adhesive transfer under the stated conditions.
• Stable positioning without lifting or curling.
• Clean removal after automotive painting.
• Resistance to temperatures up to 100 °C.
Applications
Scotch® Premium Auto Refinish Masking Tape 3030 is intended for vehicle painting and bodyshop refinishing. The 36 mm format is suitable for masking around panel edges, contours and medium-width areas before the application of water-based or two-component coatings. It can also be used in repair processes that include controlled paint-bake cycles up to 100 °C.
Technical specifications
Attributes
| Width | 36 mm |
|---|---|
| Length | 50 m |
| Colour | green |
| Thickness | 0.13 mm |
| Material | rubber |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- In stock: Next day delivery