References
3M:7000045537
Rubix:80128385
Manufacturer :7000045537
EAN:50051131065265
Product details : 3M 06526 PRECISION MASKING TAPE GRN 19.05MMX55M
Mask awkward areas with confidence using 3M™ Precision Masking Tape. Our acrylic adhesive masking tape also helps protect the surrounding area from overspray and makes paint lines look clean.
It’s the thinnest gauge tape we offer for automotive aftermarket applications and unwinds, tears and removes easily and cleanly. It also sticks to metal, glass and painted surfaces well and is great for solvent and waterborne paint systems.
3M™ Precision Masking Tape is excellent for critical edge paint performance, helping auto body painters produce sharp paint lines using solvent and waterborne paint systems. Its ultra thin paper backing helps produce very low paint edges, yet it’s strong enough to pull through layers of color and clear coat. The tape is ideal for two-tone separation, bumper black out areas and back masking.
Strengths
Prevent paint running
Ideal for critical edge masking applications such as two-tone separation, bumper black out areas and back masking with solvent and waterborne paints
Semitransparent for better visibility
Acrylic adhesive provides excellent UV resistance
Ideal for critical edge masking applications such as two-tone separation, bumper black out areas and back masking with solvent and waterborne paints
Semitransparent for better visibility
Acrylic adhesive provides excellent UV resistance
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 55 m |
| Colour | green |
Show UNSPSC/ECL@SS
£ 9.62 excl. VAT
/ Each
£ 11.54 incl. VAT
- In stock: Next day delivery
