3M 50025 IMPACT STRIPPING TAPE 500 GREEN 1 INX10 YD


Stripping Tape

References
3m:50025
rubix:395A4392
manufacturer :7000001170
ean:0021200608940
brand logo
brand logo
Technical specifications
Width25 mm
Length9.1 m
ColourGreen
See all Specifications

Product details : 3M 50025 IMPACT STRIPPING TAPE 500 GREEN 1 INX10 YD


3M™ Impact Stripping Tape 500 helps to protect aircraft skins during stripping plastic media blast paint removal operations. In addition, this tape is good for small lettering, media blasting, and edge and surface protection. 3M™ Impact Stripping Tape 500 also provides clean cutting, easy alignment, easy blast-through, good adhesion, even cut, and clean visible cut marks.

Strengths

Good for small lettering, media blasting, and edge and surface protection
Greater visibility during removal
Thinnest of the portfolio yet provides outstanding conformability
Adhesive provides reliable bond to various surfaces
Adhesive helps ensure clean, one-piece removal without residue

Applications

Monument Industry;Specialty Signage;General Industrial;Professional Sandblasting;Sand and Grit Blasting;Glass Etching;Sandblast;Shape Carving;Monument Blasting;Headstone Blasting;Impact Stripping;Media Blast;Engraving

Technical specifications


Attributes
Package weight382,111 g
Width25 mm
Length9.1 m
ColourGreen
Thickness0.91 mm
MaterialAcrylic (Adhesive);Rubber (Backing);Paper (Liner)
Show UNSPSC/ECL@SS
£ 23.28 excl. VAT
/ Each
£ 27.94 incl. VAT
  • Usually arrives within 14 working days