TESA 04174 PVC FINELINE TAPE 66MX25MM PASTEL GREEN
tesa® 4174 – highly flexible fineline masking tape for professional paint work, 66m x 25mm
See technical informationReferences
Tesa:4174 66M 25MM GREEN
Rubix:269A3359
Manufacturer :04174-00009-00
EAN:4005800058141

Product details : TESA 04174 PVC FINELINE TAPE 66MX25MM PASTEL GREEN
Fineline tape for design painting in the automotive industry
Strengths
* Excellent masking performance on painted and non-painted substrates
* No ghosting or residues until 150°C/1h
* Good conformability with multidimensional surfaces
* Edge does not lift off and residue-free removal
* No ghosting or residues until 150°C/1h
* Good conformability with multidimensional surfaces
* Edge does not lift off and residue-free removal
Applications
tesa® 4174 is suitable for various types of masking applicationsExample applications are:* Masking of painted and non-painted substrates (e.g. automotive plastic parts) that require sharp and flat paint edges* Two-tone car body maskingTo ensure the highest performance possible, our aim is to fully understand your application (including the substrates involved) in order to provide the right product recommendation.
Technical specifications
Attributes
| Logistic Weight | 38811,48 g |
|---|---|
| Width | 25 mm |
| Length | 66 m |
| Colour | green |
| Thickness | 0.11 mm |
| Material | pvc film |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- Usually arrives within 14 working days
