TYVEK 500 XPERT MODEL CHF5 (ECOPACK) WHITE HOODED COVERALL L
Tyvek® Classic Xpert, EcoPack
See technical informationReferences
Tyvek:D15359254
Rubix:257A9882
EAN:5450208014678



Product details : TYVEK 500 XPERT MODEL CHF5 (ECOPACK) WHITE HOODED COVERALL L
DuPont™ Tyvek® Classic Xpert, model CHF5. Hooded coverall available in white, in sizes S to XXXL (Blue and Green garments also available). Robust yet lightweight (<180g per garment). 3-piece hood for optimal fit to head and face when turning. Elasticated face, wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to-grasp zipper puller.
Strengths
Stitched external seams
Applications
Applications for Tyvek® Classic Xpert garments include those found in pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automatic spray painting and many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | naxnaxna mm |
|---|---|
| Logistic Weight | 150 g |
| Size | l |
| Main material | nonwoven fabric |
| Colour | white |
| Category | 3 |
| Material | tyvek® 1431 n |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Usually arrives within 14 working days
