3M 4520WL PROTECTIVE COVERALL L


3M™ Protective Coverall 4520

References
3m:4520 L
rubix:2001578
manufacturer :7000034762
ean:4046719401109
brand logo
brand logo
Technical specifications
SizeL
Main materialOther
See all Specifications

Product details : 3M 4520WL PROTECTIVE COVERALL L


Use 3M™ Protective Coverall 4520 for protection against dirt, splashes and toxic dusts, including nuclear particles. It meets a variety of standards for chemical protective clothing including EN 1149 Antistatic protection, EN 1073-2 Nuclear particulate resistance, EN ISO 13688, Type 6 Liquid Splash EN 13034 and Type 5 Dust EN ISO 13982-1. You can identify it easily with the green triangle which is made of the same 43gsm SMMMS as the rest. This coverall has been engineered to reduce the weight and retain the performance through the addition of multiple layers. It’s made with SMMMS which is a layer of spunbond on the inner and outer and 3 layers of meltblown material in the middle. The Spunbond acts as the smooth strength and splash protection, while the Meltblown layers provide an intricate multilayered web of microfibres that filter out dry particulates. Soft, breathable and very lightweight, the non-woven material allows for easier release of body heat and moisture, giving extended comfort wear for increased productivity in the workplace. Offering antistatic performance to EN 1149 to minimise discharge and risk of sparks and ignition. The 3M protective coverall 4520 is favoured for particulate based applications such as pharmaceutical processing and the handling of toxic powders.
3M™ Protective Coverall 4520 has been engineered to offer multiple layers of SMMMS for effective hold out and strength at a lightweight 43gsm. Superbly breathable and soft with a cloth like feel it can be worn for extended periods comfortably and protects against static discharge, hazardous particulates and liquid splash Type 5/6.

Strengths

Type 5/6 Coverall made from extremely lightweight and breathable material, designed to offer protection against hazardous dusts and limited liquid splashes and sprays;Made from super breathable SMMMS non-woven for effective release of body heat and moisture and reduced heat stress;Soft and strong multi-layered 43gsm SMS for strong performance;3 panel hood, 2-way zip and storm flap with elasticated back and ankles to reduce the risk of skin exposure;Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks;EN 1073-2 nuclear particulate hold out;Knitted cuffs for soft and secure arm placement

Applications

Asbestos Abatement and Inspection, Exposure to Radioactive Particles, Lead Abatement, Mold Remediation/Mold Spores, Animal Waste (Solid), Fertilizer Application (Dry/Granular), Pesticide Application (Dry/Granular), Dirt (General), General Industrial Clean-up and Processing, Grease (General), Light-duty Building Cleaning, Machine or Vehicle Maintenance, Coal Dust, Electronics/Ciruit Board Assembly, Fiberglass/Cellulose Insulation Installation, Food Processing, General Industrial Clean-up and Processing, General Powder Handling,, Lime Handling, Warehousing, Woodworking, Non-hazardous Aerosols (Sprays), Non-hazardous Liquids, Non-hazardous Solids, Metal particulate (chromium beryllium, etc.), Metal Polishing.

Technical specifications


Attributes
Package weight221,4 g
SizeL
Main materialOther
ColourWhite
With socksNo
MaterialSMS Based
Grammage43 g/m²
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • In stock: Next day delivery