TYVEK 500 XPERT BLUE MODEL CHF5 BLUE HOODED COVERALL M


Tyvek® Xpert, Blue

References
tyvek:D14936717
rubix:80376486
ean:5450208011981
Tyvek® Xpert, Blue M
brand logo
Technical specifications
Sizem
Main materialother
Typetype 5-b and 6-b
See all Specifications

Product details : TYVEK 500 XPERT BLUE MODEL CHF5 BLUE HOODED COVERALL M


DuPont™ Tyvek® Classic Xpert Colour, model CHF5a Blue. Hooded coverall available in Blue, in sizes M to XXL (white and Green garments also available). Robust yet lightweight (<180g per garment). 3-piece hood for optimal fit to head and face when turning. Elasticated face, wrists and ankles as well as glued-in waist elastic. Ample crotch area for freedom of movement. Large, easy-to-grasp zipper puller.

Strengths

Stitched external seams

Applications

Applications for Tyvek® Classic Xpert garments include those found in pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automotive spray painting and many others.

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x210x315 mm
Logistic Weight168 g
Sizem
Main materialother
Typetype 5-b and 6-b
Colourblack
Materialtyvek® 3431 n
Packagingboxes of 100
Grammage44 g/m²
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
  • In stock: Next day delivery