3M Q06782 RESPIRATOR STARTER KIT


3M™ Respirator Starter Kit 06782

References
3m:Q06782
rubix:258A6992
manufacturer :7100049925
ean:04046719952007
brand logo
brand logo

Product details : 3M Q06782 RESPIRATOR STARTER KIT


For easy, convenient breathing protection against organic vapours and particulates with 3M™ Reusable Half Mask Respirator Kit, 06782. Our ready-to-use A2P2 R respirator kit has everything you need for respiratory protection in one pack, and is ideal for common applications in agriculture, construction and painting. The twin-filter system is designed for minimal breathing resistance and to spread weight evenly and comfortably. The bayonet connection fitting system allows you to easily connect filters to the mask.
With Ready-to-Use Respiratory kit you have a safe solution for Painting. Ready to use kit contains a medium size reusable half mask with a set of A2P2 R filters to protect against organic vapours and particulates. Soft silicone face piece for comfort and durability with Cool Flow valve for reduced heat and moisture build up. Low profile, twin filter design half mask for a balanced secure fit.

Strengths

Ready-to-use respiratory kit contains a half mask and set of filters;Soft silicone facepiece offers comfort and durability;Lightweight, low-maintenance, economical and easy to handle;Respiratory protection against organic vapours (with a boiling point greater than 65 °C) and particulates;3M™ Cool Flow™ Valve helps reduce heat and moisture build up;Bayonet connection fitting system easily connects filters to masks, simply align and twist to secure into place;Designed for workers in painting applications

Technical specifications


Attributes
Weight2790 g
Class40011401
Show UNSPSC/ECL@SS
£ 64.25 excl. VAT
/ Each
£ 77.10 incl. VAT
  • Usually arrives within 14 working days