JSP BHT0A3-0L5-N00 FORCE 8 HALF MASK P3 F4003 FILTERS MEDIUM

Force 8 TPE Mask c/w Press To Check P3 Construction Dust Filters

See technical informationSee documents

References

JSP:BHT0A3-0L5-N00
Rubix:2575209
EAN:5038428169080
brand logo

Technical specifications

Sizem

Documents

Product details : JSP BHT0A3-0L5-N00 FORCE 8 HALF MASK P3 F4003 FILTERS MEDIUM


Force 8 Half-mask with PressToCheck P3 R D Filters The Force 8 twin cartridge half mask with Typhoon valve offers superior low breathing resistance and a 4-point suspension harness with quick-release buckles.
The mask is made with a durable thermoplastic rubber offering a superior fit to most face shapes.
The mask accepts the full range of low profile Force 8 filters giving the Force 8 the flexibility to be used for many applications, providing filtering protection against particulates, many gases and vapours.
Comfort Durable thermoplastic rubber mask for superior fit to most face shapes.
Harness Fully adjustable 4-point cradle suspension ensuring an effective facial fit.
CR2 Reflectivity Reflective strips create increased visibility in low-light environments for added safety.
Typhoon Exhalation Valve Low resistance exhalation valve for easy breathing, with stable mask configuration.
Force Filters Cost effective Force 8 filters available with low profile angle for minimum visual impairment.
Conformity Conforms to EN 140 (Face piece), EN 14387:2004 (Filter performance), EN 143:200 (Filter performance) PressToCheck P3 R D Filters How can you be sure that you have donned your mask correctly? With the new patent pending Force 8 PressToCheck filters you can instantly check that you have the correct seal every time.
FIT IT! Don the Mask - Put the straps and harness over your head and pull the straps to a suitably tight and comfortable fit.
PRESS IT! PressToCheck - Press the front and backs of both filter covers together to stop air from entering through the filters.
CHECK IT! Inhale - No air should come through the mask.
Adjust the mask and repeat until it doesn't.
Release when seal is made.
Features & benefits • Daily Face Fit Reassurance • Passes dolomite • Protection against construction dust • Improved hygiene • Inhalation valve for easy maintenance • Low profile covers protect filters • Conforms to EN 143

Strengths

| Conforms to EN 140 (Half-mask) & EN 143 (Filters) | Durable thermoplastic rubber mask for superior fit to most face shapes | Fully adjustable 4-point cradle suspension | Low resistance exhalation valve for easy breathing, with stable mask configuration | Compatible with range of PressToCheck™ filters | PressToCheck™ filters allow you to check your face fit each time you don the mask | Replacing filters is more cost effective than using disposable masks

Technical specifications


Attributes
Sizem
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
  • In stock: Next day delivery