3M 7523M MEDIUM HALF MASK WITH A2P3 FILTERS
3M Half Mask Respirator
See technical informationSee documentsReferences
3M:7000061553
Rubix:2006085
Manufacturer :7000061553
EAN:04046719131433




Documents
Product details : 3M 7523M MEDIUM HALF MASK WITH A2P3 FILTERS
The 7500 Series uses advanced silicone material to help provide comfortable and durable respiratory protection. The 3M Cool Flow Valve helps make breathing easier and can reduces heat and moisture build-up for cool, dry comfort. The 3M Half Face-piece Reusable Respirator 7500 Series helps provide protection against particulates and a wide variety of gases and vapours when used with approved 3M cartridges and filters. When properly fitted and used with approved 3M cartridges and filters, this respirator (commonly referred to as a "mask") helps provide respiratory protection at concentrations up to 10 times the Permissible Exposure Limit (PEL). This respirator uses an advanced silicone material that provides a softer feel on the face. A unique adjustment design helps reduce pressure points on the face for even more comfort. The 3M Cool Flow Valve helps make breathing easier and can offer cooler and drier comfort for the wearer. Head harness may be adjusted to drop down when not in active use (allows respirator to be removed without taking off hard hat). The exhalation valve cover directs exhaled breath and moisture downward while helping protect the valve area from debris while also making for easier cleaning. Recommended applications include abatement, painting, welding, chemical handling, construction, utilities, mining, pharmaceutical, and smelting. NIOSH, a Federal government regulatory agency, has tested and approved the 7500 Series with 3M cartridges, filters or supplied air systems to help reduce breathing certain airborne contaminants. This half face-piece respirator may be used with 3M Cartridge 6000 Series; 3M Filters 2000, 2200, 7000 or 5000 Series; or 3M Dual Airline Systems against a variety of gases, vapours, and particulate hazards according to NIOSH approvals
Strengths
Advanced silicone material provides a softer feel on the face
Unique adjustment design helps reduce tension and pressure points on the face for unsurpassed comfort
Cool Flow Valve design helps make breathing easier
Adjustable Head Cradle allows wearer to adjust for optimum fit and comfort
Helps reduce heat and moisture build up for cool, dry comfort
Directs exhaled breath and moisture downward
Smooth surface allows for quick and easy cleaning
Helps reduce debris from depositing in valve area
Adjusts easily so user has the option of wearing respirator in either traditional or drop-down mode
Unique adjustment design helps reduce tension and pressure points on the face for unsurpassed comfort
Cool Flow Valve design helps make breathing easier
Adjustable Head Cradle allows wearer to adjust for optimum fit and comfort
Helps reduce heat and moisture build up for cool, dry comfort
Directs exhaled breath and moisture downward
Smooth surface allows for quick and easy cleaning
Helps reduce debris from depositing in valve area
Adjusts easily so user has the option of wearing respirator in either traditional or drop-down mode
Applications
Agricultural
Construction
Painting
Industrial Maintenance
Manufacturing
Construction
Painting
Industrial Maintenance
Manufacturing
Technical specifications
Attributes
| Size | m |
|---|---|
| Material | soft silicone face |
Show UNSPSC/ECL@SS
£ 76.35 excl. VAT
/ Each
£ 91.62 incl. VAT
- In stock: Next day delivery