3M 41050W SCOTCH-WELD EPOXY ADHESIVE DP410 50ML


3M™ Scotch-Weld™ Epoxy Adhesive DP410

References
3m:DP41050
rubix:257A9437
manufacturer :7100261739
ean:04054596938083
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourOther
Capacity50 ml
See all Specifications

Product details : 3M 41050W SCOTCH-WELD EPOXY ADHESIVE DP410 50ML


Get strong, tough and fast drying adhesion with 3M™ Scotch-Weld™ Epoxy Adhesive DP410. Our high performance, long-lasting adhesive sets quickly at room temperature and faster when mild heat is applied. Mix and apply our adhesive with ease. It comes in a handy 2:1 mix ratio by volume, that’s low flow for easy use. It’s a toughened epoxy system with good elevated temperature and environmental resistance.
3M™ Scotch-Weld™ Epoxy Adhesive DP410 is a two-part structural adhesive. It is designed for use where toughness, high strength and rapid cure are required. It is fast setting and a high performance adhesive. It is tough with excellent durability.

Strengths

Rapid cure at room temperature; cure rate may be accelerated by the application of mild heat.;Convenient 2:1 mix ratio by volume;Mixed adhesive is low flow for ease of application;Toughened epoxy system with good elevated temperature resistance;Good environmental resistance

Applications

Use when toughness; high strength and rapid cure are needed ; Transportation applications; such as rail and automotive
brand logo
brand logo

Technical specifications


Attributes
ColourOther
Capacity50 ml
Drying time12 min
Show UNSPSC/ECL@SS
£ 29.02 excl. VAT
/ Each
£ 34.82 incl. VAT
  • Usually arrives within 14 working days