LOCTITE 5188 FLEXIBLE OIL TOLERANT 300ML 1104312
Flange sealant AN
See technical informationSee documentsReferences
Loctite:5188
Rubix:4501064
Manufacturer :1104312
EAN:5010266427645

Documents
Product details : LOCTITE 5188 FLEXIBLE OIL TOLERANT 300ML 1104312
LOCTITE 5188 is a highly flexible sealant which cures when confined in the absence of air between close-fitting metal surfaces. It is designed for use on rigid metal flanged connections, particularly where minor oil contamination of the flange surfaces can occur. The product is particularly suitable for use on aluminium substrates where very good adhesion is needed. It ensures an instant, low-pressure seal. For sealing rigid flange faces on transmissions and engine casings.
Strengths
Your Benefits:
Ideal for sealing all kinds of rigid metal flanges, especially aluminium flanges
Excellent in demanding applications
Excellent chemical resistance, highly flexible
Superior adhesion, can tolerate slight oil contamination on the flange surface
Ideal for sealing all kinds of rigid metal flanges, especially aluminium flanges
Excellent in demanding applications
Excellent chemical resistance, highly flexible
Superior adhesion, can tolerate slight oil contamination on the flange surface
Applications
Gasketing Product - excellent oil and chemical resistance. General purpose. Highly flexible.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 169x127x172 mm |
|---|---|
| Colour | red |
| Volume | 300 ml |
| Min. temperature | -55 °C |
| Drying time | 25 min |
Show UNSPSC/ECL@SS
£ 230.39 excl. VAT
/ Each
£ 276.47 incl. VAT
- In stock: Next day delivery