LOCTITE SI 5990 SILICONE COPPER HIGH TEMP' RESISTANT 300ML 2064072
Silicone Sealant
See technical informationSee documentsReferences
Loctite:SI 5990
Rubix:127A1464
Manufacturer :2064072
EAN:4058093001431
Documents
Product details : LOCTITE SI 5990 SILICONE COPPER HIGH TEMP' RESISTANT 300ML 2064072
Silicone Sealant - excellent adhesive strength. Ideal for use on copper and applications involving large gaps. High temperature resistance. Label-free. LOCTITE SI 5990 is a non-corrosive silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The nature of LOCTITE SI 5990 reduces the migration of liquid product after application to the part. It has excellent temperature resistance characteristics and can also be used for electrical insulating applications. This product is typically used in applications up to 350 °C. The product has leading health and safety features.
Strengths
•High temperature resistance
Electrical insulating product
Suitable for all kinds of surfaces including metals, plastics
Oil resistant
Leading in health & safety features
Copper colour
Electrical insulating product
Suitable for all kinds of surfaces including metals, plastics
Oil resistant
Leading in health & safety features
Copper colour
Technical specifications
Attributes
| Volume | 300 ml |
|---|
Show UNSPSC/ECL@SS
£ 49.98 excl. VAT
/ Each
£ 59.98 incl. VAT
- In stock: Next day delivery
