LOCTITE 3321 UV MED ADHESI 1LTR 231749


Instant Adhesive

References
loctite:3106
rubix:127A3970
manufacturer :231072
ean:5010266260570
brand logo
brand logo
Technical specifications
ColourColourless
Capacity1000 ml

Product details : LOCTITE 3321 UV MED ADHESI 1LTR 231749


Transparent, yellowish, light-cure acrylic-based instant adhesive. For stress sensitive-plastics with high, on-demand curing speed. ISO 10993 qualified. LOCTITE® AA 3321 is a transparent, light yellow, light-cured, universal, acrylic-based instant adhesive, suitable for metals and stress-sensitive plastics with a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time >30 secs. Fixturing time is 12 secs. Shore hardness: D 53. Very high viscosity of 5,500 mPa·s. ISO 10993 qualified.

Strengths

•High-speed cure on demand
For stress-sensitive plastics
Very high viscosity
1-part system
Fixturing time 12 secs
Tack free time >30 secs
Suitable for glass and ceramics
Well suited to plastics and metals
ISO 10993 qualified

Technical specifications


Attributes
ColourColourless
Capacity1000 ml
Show UNSPSC/ECL@SS
£ 845.22 excl. VAT
/ Each
£ 1,014.26 incl. VAT
  • Usually arrives within 14 working days