LOCTITE AA 329 MULTIBOND HIGH STRENGTH 315ML 195716
Loctite AA 329
See technical informationSee documentsReferences
Loctite:329X315ML
Rubix:129A9856
Manufacturer :195716
EAN:5010266329666

Documents
Product details : LOCTITE AA 329 MULTIBOND HIGH STRENGTH 315ML 195716
Straw-colored structural bonding liquid with a fast fixture time of 1 min which is activated with LOCTITE SF 7386.
LOCTITE AA 329 is a straw-colored, structural bonding liquid with a fast fixture time of 1 min that is activated with LOCTITE SF 7386. It is suitable for bonding structural or sheet steel where continuous or repeated loading is encountered, e.g. metal furniture, containers and doors. It has a service temperature range up to +100°C and a shear strength (GBMS) of 20 N/mm². Requires LOCTITE SF 7649 to activate.
LOCTITE AA 329 is a straw-colored, structural bonding liquid with a fast fixture time of 1 min that is activated with LOCTITE SF 7386. It is suitable for bonding structural or sheet steel where continuous or repeated loading is encountered, e.g. metal furniture, containers and doors. It has a service temperature range up to +100°C and a shear strength (GBMS) of 20 N/mm². Requires LOCTITE SF 7649 to activate.
Strengths
Fast fixture.
Service temperature up to +100°C.
Service temperature up to +100°C.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Volume | 315 ml |
| Drying time | 1 min |
Show UNSPSC/ECL@SS
£ 103.91 excl. VAT
/ Each
£ 124.69 incl. VAT
- Usually arrives within 14 working days