References
Loctite:3038
Rubix:80328819
Manufacturer :1420880
EAN:4058093026526

Documents
Product details : LOCTITE AA 3038 PP BONDER 50ML 1420880
LOCTITE AA 3038 is a yellow, pre-mix polyolefin structural bonder which has good impact resistance. It has very good adhesion to polyolefin substrates (PP, PE) and to e-coated metals. It has a working life of 4 min and a fixture time >40 min. It has a service temperature range up to +100°C and a shear strength of 13 N/mm² at PBT-plastics
Strengths
Very good adhesion to polyolefin substrates (PP, PE)
Good impact resistance
Good adhesion to e-coated metals
Working life of 4 min and a fixture time > 40 min
Good impact resistance
Good adhesion to e-coated metals
Working life of 4 min and a fixture time > 40 min
Applications
Designed primarily to bond e-coated metals
(ECS) to glass fibre filled polypropylenes
(ECS) to glass fibre filled polypropylenes
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Volume | 50 ml |
| Min. temperature | 0 °C |
| Drying time | 4 min |
Show UNSPSC/ECL@SS
£ 50.83 excl. VAT
/ Each
£ 61.00 incl. VAT
- Usually arrives within 14 working days