LOCTITE AA 330 MULTI-BOND CARTRIDGE 315ML 135407
Two-Step Acrylic AA 330
See technical informationSee documentsReferences
Loctite:AA 330
Rubix:304114
Manufacturer :232725
EAN:5010266330662



Documents
Product details : LOCTITE AA 330 MULTI-BOND CARTRIDGE 315ML 135407
LOCTITE AA 330 is a no-mix, pale-yellow, general purpose structural bonder which is ideal for bonding dissimilar substrates like PVC, phenolic and acrylic compounds. It is a medium to high viscosity product that has good impact resistance as well as a service temperature range up to +100°C. It requires an activator, Loctite SF 7388.
Strengths
general purpose
good impact resistance
ideal for bonding dissimilar substrates like PVC, phenolic and acrylic compounds
medium to high viscosity
activator, Loctite SF 7388, required
Applications
Pale-yellow, general purpose structural bonder which is ideal for bonding dissimilar substrates like PVC, phenolic and acrylic compounds.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 172x138x195 mm |
|---|---|
| Colour | yellow |
| Volume | 315 ml |
| Drying time | 3 min |
Show UNSPSC/ECL@SS
£ 94.73 excl. VAT
/ Each
£ 113.68 incl. VAT
- In stock: Next day delivery